-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turner |
|---|---|
| Blade Color | Silver |
| Blade Depth | 6" |
| Blade Edge | Square Beveled |
| Blade Length | 6" |
| Blade Material | Stainless Steel |
| Blade Type | Solid |
| Blade Width | 3" |
| Case Height | 14 3/4" |
| Case Length | 14" |
| Case Lot | 12 |
| Case Lot Cube | 0.27 ft. |
| Case Width | 5 1/2" |
| Design | Solid |
| Dishwasher Safe | No |
| Edge Style | Beveled |
|---|---|
| Handle Color | White |
| Handle Length | 7 1/2" |
| Handle Material | Nylon |
| Hanging Hole | No |
| High-heat Compatible | Yes |
| Length | 13 1/2" |
| Maximum Temperature | 450°F |
| Nsf Certified | No |
| Product Type | Turner |
| Size | 13 1/2" |
| Temp. Resistance | 450°F |
| Usable Length | 6" |
| Usable Width | 3" |
| Width | 2.953" |
| Height (cm) | 1.01 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 7.5 |
| HS Code | 8215995000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)