-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turner |
|---|---|
| Blade Edge | Rounded |
| Blade Length | 8.25" |
| Blade Material | Stainless Steel |
| Blade Style | Solid |
| Blade Width | 2.875" |
| Handle Color | Black |
|---|---|
| Handle Length | 8.25" |
| Handle Material | Nylon |
| Overall Length | 16.5" |
| Temp. Resistance | 450 Degrees F |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 7.5 |
| HS Code | 8215995000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)