-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turner |
|---|---|
| Blade Depth | 4 1/4" |
| Blade Edge | Rounded |
| Blade Length | 4 1/4" |
| Blade Material | Nylon |
| Blade Type | Slotted |
| Blade Width | 3 1/4" |
| Case Height | 5 1/2" |
| Case Length | 18" |
| Case Lot | 12 |
| Case Lot Cube | 0.67 ft. |
| Case Width | 11 3/4" |
| Color | Black |
| Depth | 13 1/2" |
| Design | 1 Piece |
| Dishwasher Safe | No |
| Edge Style | Smooth |
|---|---|
| Handle Color | Black |
| Handle Length | 9 1/4" |
| Handle Material | Nylon |
| Hanging Hole | Yes |
| High-heat Compatible | Yes |
| Length | 13 1/2" |
| Material | Nylon |
| Material Type | Polymers |
| Maximum Temperature | 475°F |
| Nsf Certified | Yes |
| Product Type | Turner |
| Temp. Resistance | 475°F |
| Usable Length | 4 1/4" |
| Usable Width | 3 1/4" |
| Width | 2.87" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 7.3 |
| HS Code | 8215995000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)