-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Filter Housing |
|---|---|
| Application | Whole House |
| Cartridges Required | 8 |
| Color | Silver |
| Compatible Manufacturer Model Number | AP1001, AP110, AP117, AP124, AP420, APS117 |
| Compatible Mfr. Model Number | AP1001, AP110, AP117, AP124, AP420, APS117 |
| Compatible With Grainger Part Number | 25TW27, 49X980, 4LW36 |
| Connection Gender | Female |
| Connection Size | 2" |
| Connection Type | NPT |
| Diameter | 8" |
| Features | Protects Pipes And Appliances, Provide Drinking Water From Anywhere In The Home |
| Flow Rate | 64 GPM |
| Grade | Grade 316 |
| Head Material | Stainless Steel |
| Head Material Grade | Grade 316 |
| Height | 29 1/2" |
|---|---|
| Housing Material | Stainless Steel |
| Includes | Locking Hand Knob, Single Housing Clamp |
| Length | 29 1/2" |
| Max. Pressure | 125 psi |
| Max. Temp. | 250°F |
| Maximum Pressure | 150 psi |
| Micron Rating | 50 µm |
| Overall Height | 29 1/2" |
| Overall Length | 29 1/2" |
| Overall Width | 8" |
| Pressure Drop | 2 psi |
| Reduces | Chlorine Taste, Odor, Rust, Scale, Sediment |
| Series | Aqua-Pure Ssepe |
| Standards | Fda Cfr-21 |
| Height (cm) | 74.93 |
|---|---|
| Length (cm) | 74.93 |
| Width (cm) | 20.32 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 10.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)