-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flashback Arrestor Set |
|---|---|
| Body Material | Brass |
| Cga Number (fuel) | CGA 023 |
| Cga Number (oxygen) | CGA 022 |
| Compatible Gas Type | Fuel, Oxygen |
| Connection Size | 9/16"-18 |
| Cylinder Gas | (1) Oxygen, (1) Fuel |
| Features | Prevent A Flame From Traveling Past The Flashback Arrestors In The Event Of A Flashback |
| For Gas Type | Fuel, Oxygen |
| Hose Fitting Size | B |
|---|---|
| Inlet Connection Size | 9/16"-18 |
| Inlet Connection Type | UNF |
| Material | Brass |
| Mounting | Torch |
| Mounting Location | Torch |
| Outlet Connection Size | 9/16"-18 |
| Outlet Connection Type | Unf |
| Series | FBT-2 Series |
Victor 0656-0006 flashback arrestor is mounted to a torch or regulator for preventing flashbacks or backfiring of oxy-fuels to prevent damage.
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 8.13 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.2205 |
A reverse flow check valve prevents the reverse flow of gases past the check valve, thereby preventing damage or explosion.
The use of a flashback arrestor must be avoided with heavy industry equipment requiring high gas volume because this may cause excessive flow restriction.
The nut and swivel assembly allows ease of assembly and disassembly using a torch or regulator.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)