-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Fiber Optic Cable |
|---|---|
| Beam Diameter | 1 mm |
| Cable Dia. | 2 mm |
| Cable Head Type | Threaded |
| Cable Length | 2m |
| Compatible Product Type | Photoelectric Amplifiers |
| Display Qty | 1 |
| Fiber Material Core | Plastic |
| Max. Sensing Distance | 70 mm |
| Minimum Detectable Object Diameter | 1 mm |
|---|---|
| Product Type | Fiber Optic Cable |
| Sensing Distance - Maximum | 7cm |
| Sensing Method | Diffuse |
| Series | XUYA Series |
| Sheath | Polyethylene |
| Sheath Material | Polyethylene |
| Temp. Range | -13°F to +140°F |
| Tip Type | Threaded |
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 13.5 |
| Width (cm) | 13.5 |
| HS Code | 8541408000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.0437 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)