-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flashback Arrestor Set |
|---|---|
| Body Material | Brass |
| Cga Number (fuel) | CGA 023 |
| Cga Number (oxygen) | CGA 022 |
| Compatible Gas Type | Fuel, Oxygen |
| Connection Size | 9/16"-18 |
| Cylinder Gas | (1) Oxygen, (1) Fuel |
| Features | Prevent A Flame From Traveling Past The Flashback Arrestors In The Event Of A Flashback |
| For Gas Type | Fuel, Oxygen |
| Hose Fitting Size | B |
|---|---|
| Inlet Connection Size | 9/16"-18 |
| Inlet Connection Type | UNF |
| Material | Brass |
| Mounting | Regulator |
| Mounting Location | Regulator |
| Outlet Connection Size | 9/16"-18 |
| Outlet Connection Type | Unf |
| Series | FBR-2 Series |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 7.11 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.2655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)