-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Soldering/Brazing Tip |
|---|---|
| Flame Type | Swirl |
| Gas Service | Acetylene |
| Silver Solder Tube | 1 to 2" or 25 to 50mm |
| Soft Solder Tube Cap. | 2 to 4" or 50 to 90mm |
|---|---|
| Tip Size | 3/8" or 9.5 mm |
| Type | Acetylene |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 16.76 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)