-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Soldering/Brazing Tip |
|---|---|
| Application | Brazing, Soldering |
| Compatible Torch Model | G-4, Plf-A5 |
| Connection Type | Quick Connect |
| Flame Type | Swirl |
| Gas Service | Acetylene |
| Ignition Type | External Lighter |
| Max. Soft Solder Size | 6" |
| Maximum Silver Braze Diameter | 4" |
| Maximum Soft Solder Diameter | 6" |
| Silver Braze Size (maximum) | 4" |
| Silver Braze Size (minimum) | 1 1/2" |
|---|---|
| Silver Solder Tube | 1 1/2" to 4" |
| Soft Solder Size | 4" |
| Soft Solder Size (minimum) | 4" |
| Soft Solder Tube Cap. | 4" to 6" |
| Tip Manufacturer Model Number | A-32 |
| Tip Model Number | A-32 |
| Tip Series | Extreme Series |
| Tip Size | 3/4" |
| Type | Acetylene |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 10.67 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)