-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Bearing Type | Prelubricated |
| Bin Weight Capacity | 3000 lbs. |
| Dba @ 3 Ft. | 63 dBA |
| Duty | Continuous, Intermittent |
| Max. Temp. | 200°F |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Overall Height | 6 1/4" |
|---|---|
| Overall Length | 10 3/4" |
| Overall Width | 4 7/8" |
| Phase | 3 |
| Power Source | Electric |
| Sound Level | 63 @ 3 ft. |
| Speed | 3600 VPM |
| Vibrator Type | Heavy Duty |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 12.38 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)