-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Adjustable Speed | Yes |
| Amps | 0.33A |
| Application | Bin, Hopper Or Chute, Packing Material In Drums And Bags |
| Bearing Type | Prelubricated |
| Bin Weight Capacity | 25000 lbs. |
| Dba @ 3 Ft. | 72 dBA |
| Duty | Continuous, Intermittent |
| Duty Cycle | Continuous Only At Certain Force Settings, Intermittent Duty At Maximum Force Settings |
| Enclosure | Totally Enclosed Non Ventilated |
| For Environment | Dirt, Dust, Rain, Snow |
| For Location | Indoor, Outdoor |
| Force Rating | 600 lbs. to 2500 lbs. |
| Horsepower Rating | 33/100 hp |
| Hp | 1/3 hp |
| Includes | 4P-1400, 4P-2000, Mounting Plate For 2P-1700 |
| Max. Temp. | 200°F |
| Max. Vibration Speed | 3600 VPM |
| Maximum Force | 400 lbf. |
|---|---|
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Hole Center-to-center Length | 10.81" |
| Mount Hole Center-to-center Width | 5 1/2" |
| Mount Hole Size | 5/8" x 7" |
| Mount Plate Required | Yes |
| Mounting Orientation | Any Position |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Overall Height | 8 1/2" |
| Overall Length | 16 1/2" |
| Overall Width | 7 1/2" |
| Phase | 3 |
| Power Source | Electric Motor |
| Series | 2P Series |
| Sound Level | 62 dBA |
| Speed | 3600 VPM |
| Vibrator Type | Heavy Duty |
| Voltage | 230/460V AC |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 19.05 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)