-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Adjustable Speed | Yes |
| Amps | 5A |
| Application | All Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And For Casting Concrete, Chutes And Pipes, For Packing Materials In Drums And Bags And Unjamming Parts In Conveyor Lines |
| Bearing Type | Prelubricated |
| Bin Weight Capacity | 9000 lbs. |
| Dba @ 3 Ft. | 64 dBA |
| Duty | Continuous, Intermittent |
| Duty Cycle | Continuous Only At Certain Force Settings, Intermittent Duty At Maximum Force Settings |
| Enclosure | Totally Enclosed Non Ventilated |
| For Environment | Highly Corrosive |
| For Location | Indoor/Outdoor |
| Hp | 1/2 hp |
| Includes | 4P-1000, 4P-700, 6P-300, 6P-500, Mounting Plate For 2P-450-1 |
| Max. Force | 1100 lbf. |
| Max. Temp. | 200°F |
| Max. Vibration Speed | 3600 VPM |
| Min. Force | 100 lbf. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Hole Center-to-center Length | 8.38" |
|---|---|
| Mount Hole Center-to-center Width | 5" |
| Mount Hole Size | 5/8" x 6" |
| Mount Plate Required | Yes |
| Mounting Orientation | Any Position |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Overall Height | 7 1/2" |
| Overall Length | 13 1/2" |
| Overall Width | 6 1/2" |
| Phase | 1 |
| Power Source | Electric |
| Resistance Properties | Corrosion Resistant |
| Series | 2P Series |
| Sound Level | 64 dBA |
| Speed | 3600 VPM |
| Vibrator Type | Heavy Duty |
| Voltage | 115V AC |
| standard | ASME, ASTM, CE CERTIFIED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 16.51 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.71 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)