-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jib Crane |
|---|---|
| Assembled Depth | 11" |
| Assembled Height | 59 3/4" |
| Assembled Width | 32 7/8" |
| Assembly | Assembly Required |
| Base Height | 11 1/2" |
| Base Length | 11" |
| Base Width | 11" |
| Body Finish | Galvanized |
| Body Material | Steel |
| Boom Length | 31" to 52" |
| Boom Length Adjustability | Expandable |
| Boom Weight | 150 lbs. |
| Cable Dia. | 1/4" |
| Cable Retracts/extension Per Crank | 1 1/2" |
| Cable Winch Capacity | 500 lbs. |
| Color | Gray |
| Color Family | Gray |
| Compatible Base Manufacturer Part Number | Not Applicable |
| Control Type | Manual Handle |
| Depth | 11" |
| Extended Capacity | 1000 lbs. |
| Extended Length | 52" |
| Extended Max. Hook Height | 97" |
| Extended Min. Hook Height | 0.0" |
| Extended Usable Reach | 52" |
| Features | Powered Cable Winch Makes Lifting And Maneuvering Easy |
| Finish | Galvanized |
| Height | 59 3/4" |
| Height Under Boom | 48" |
| Included Base Type | Pedestal |
| Included Components | 3/16 Inx 32 Ft Steel Cable, Chain Slot Lock, Lifting Hook, Pedestal Mount Base, Safety Latch Hook |
| Includes | Chain Slot Lock, Grab Hook, Sling Hook With Latch |
| Length | 11" |
| Lift Height | 0" to 7.2 ft. |
| Mast Dia. | 3" |
|---|---|
| Mast Weight | Not Applicable |
| Material | Steel |
| Max. Load Capacity | 1000 lbs. |
| Maximum Adjustable Boom Length | 52" |
| Maximum Extended Arm Load Capacity | 1000 lbs. |
| Maximum Lifting Height | 7.2 ft. |
| Minimum Adjustable Boom Length | 31" |
| Minimum Lifting Height | 0" |
| Mobility | Stationary |
| Mounting Plate Length | 11" |
| Mounting Plate Width | 11" |
| Mounting Type | Base Mounted |
| Number Of Boom Length Positions | 2 |
| Number Of Cranks To Retract/extend Cable | 72 |
| Operation Mode | Manual |
| Overall Cable Length | 32 ft. |
| Overall Depth | 11" |
| Overall Fixed Boom Length | Not Applicable |
| Overall Height | 59 4/5" |
| Overall Weight | 182 lbs. |
| Overall Width | 32.9" |
| Piston Stroke | 16 3/8" |
| Piston Stroke Per Pump | 0.062" |
| Power Source | Manual |
| Retracted Capacity | 2000 lbs. |
| Retracted Length | 31" |
| Retracted Max. Hook Height | 86" |
| Retracted Min. Hook Height | 13 1/2" |
| Retracted Usable Reach | 31" |
| Rotation | 360° |
| Swivel Angle | 360° |
| Usable Cable Length | 24 ft. |
| Width | 32.9" |
| Winch Type | Manual |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8426910000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 98.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)