-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jib Crane |
|---|---|
| Assembled Depth | 11" |
| Assembled Height | 59 1/2" |
| Assembled Width | 32 7/8" |
| Assembly | Assembly Required |
| Base Height | 11 1/2" |
| Base Length | 11" |
| Base Width | 11" |
| Cable Dia. | 3/16" |
| Cable Retracts/extension Per Crank | 1 1/2" |
| Cable Winch Capacity | 500 lbs. |
| Color | Silver |
| Color Family | Silver |
| Depth | 11" |
| Extended Capacity | 500 lbs. |
| Extended Length | 52" |
| Extended Max. Hook Height | 86" |
| Extended Min. Hook Height | 0.0" |
| Extended Usable Reach | 52" |
| Features | Powered Cable Winch Makes Lifting And Maneuvering Easy |
|---|---|
| Height | 59 1/2" |
| Material | Stainless Steel |
| Mounting Plate Length | 11" |
| Mounting Plate Width | 11" |
| Number Of Cranks To Retract/extend Cable | 72 |
| Overall Cable Length | 32 ft. |
| Piston Stroke | 16 3/8" |
| Piston Stroke Per Pump | 1/16" |
| Power Type | Manual Pump/Piston - 72 Pumps To Raise, 1/16 Piston Stroke Per Pump |
| Retracted Capacity | 1000 lbs. |
| Retracted Length | 30 1/2" |
| Retracted Max. Hook Height | 72" |
| Retracted Min. Hook Height | 15 1/8" |
| Retracted Usable Reach | 30 1/2" |
| Rotation | 360° |
| Usable Cable Length | 24 ft. |
| Width | 32 22/25" |
| Height (cm) | 151.13 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 83.5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 56.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)