-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jib Crane |
|---|---|
| Assembled Depth | 20" |
| Assembled Height | 56 1/2" |
| Assembled Width | 11 1/4" |
| Assembly | Assembly Required |
| Base Height | 12 1/4" |
| Base Length | 11" |
| Base Width | 11" |
| Capacity | 1000 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 20" |
| Extended Capacity | 1000 lbs. |
| Extended Length | 44" |
| Extended Max. Hook Height | 86 1/2" |
| Extended Min. Hook Height | 0.0" |
|---|---|
| Features | Simple Base Installation |
| Height | 56 1/2" |
| Material | Steel |
| Motor Hp | 1 hp |
| Power Type | DC |
| Raised Height | 86 1/2" |
| Retracted Capacity | 2000 lbs. |
| Retracted Length | 30" |
| Retracted Max. Hook Height | 77 1/2" |
| Retracted Min. Hook Height | 13 1/2" |
| Rotation | 360° |
| Voltage | 12V DC |
| Width | 11 1/4" |
| Height (cm) | 143.51 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 28.58 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 73.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)