VESTIL SP-TOP-R Steel Trailer Stabilizing Spin Top Ratchet Jack 26-5/8 x 17-5/8 x 39 Inch, 40000 lb Lifting Cap, Yellow

Item: AG7ZGW
Model: SP-TOP-R
Cross Ref: 32X046
Check Availability
In Stock

Get it by Tuesday, Mar 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$569.24
5% off
$540.78 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Trailer Stabilizing Jack
Assembled Depth 26 5/8"
Assembled Height 39"
Assembled Width 17 5/8"
Assembly Assembled
Base Length 16"
Base Width 17 5/8"
Battery Included No
Cap Dia. 8"
Color Yellow
Color Family Yellow
Features Meets OSHA Regulations When Used With Wheel Chocks
Handle Length 20"
Head Length 8"
Head Width 8"
Housing Material Steel
Includes Reflective Collar
Length 33 1/4"
Load Capacity 40000 lbs.
Material Steel
Max. Height 51"
Max. Travel Distance 12"
Mechanism Ratcheting
Min. Height 39"
Number Of Wheels 2
Rear Wheel Dia. 10"
Rear Wheel Width 2"
Static Load Capacity 100000 lbs.
Type Manual
Wheel Material Hard Rubber
Width 17 5/8"

Shipping Information

Height (cm) 114.3
Length (cm) 121.92
Width (cm) 101.6
HS Code 8425490000
Country Of Origin US
Weight (kg) 62.1

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site