-
Select Country
- Source Now
Get it by Monday, Mar 16
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
| Item | Trailer Stabilizing Jack |
|---|---|
| Assembled Depth | 26 5/8" |
| Assembled Height | 39 1/2" |
| Assembled Width | 17 5/8" |
| Assembly | Assembled |
| Base Length | 16" |
| Base Width | 17 5/8" |
| Battery Included | No |
| Cap Dia. | 8" |
| Color | Yellow |
| Color Family | Yellow |
| Features | Meets OSHA Regulations When Used With Wheel Chocks |
| Handle Length | 20" |
| Head Length | 8" |
| Head Width | 8" |
| Height | 39 1/2" |
| Housing Material | Steel |
| Includes | Reflective Collar |
| Jack Max. Height | 51" |
| Jack Minimum Height | 39 1/2" |
| Jack Power Type | Manual |
|---|---|
| Jacking Handle Length | 20 |
| Jacking Mechanism | Ratcheting |
| Load Capacity | 40000 lbs. |
| Material | Steel |
| Max. Height | 51" |
| Max. Travel Distance | 11 1/2" |
| Maximum Lifting Capacity | 40000 lbs. |
| Mechanism | Ratcheting |
| Min. Height | 39 1/2" |
| Number Of Wheels | 2 |
| Rear Wheel Dia. | 10" |
| Rear Wheel Material | Hard Rubber |
| Rear Wheel Width | 2" |
| Static Capacity | 100000 lbs. |
| Static Load Capacity | 100000 lbs. |
| Type | Manual |
| Wheel Material | Hard Rubber |
| Wheel Quantity | 2 |
| Width | 17 5/8" |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 58.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)