-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trailer Stabilizing Jack |
|---|---|
| Assembled Depth | 26 7/8" |
| Assembled Height | 39" |
| Assembled Width | 17 5/8" |
| Assembly | Assembled |
| Base Length | 16" |
| Base Width | 17 5/8" |
| Cap Dia. | 8" |
| Color | Yellow |
| Color Family | Yellow |
| Features | Meets OSHA Regulations When Used With Wheel Chocks |
| Handle Length | 20" |
| Head Length | 8" |
| Head Width | 8" |
| Height | 39" |
| Housing Material | Steel |
| Includes | Reflective Collar |
|---|---|
| Length | 23.562" |
| Load Capacity | 50000 lbs. |
| Material | Steel |
| Max. Height | 51" |
| Max. Travel Distance | 12" |
| Mechanism | Ratcheting |
| Min. Height | 39" |
| Number Of Wheels | 2 |
| Rear Wheel Dia. | 10" |
| Rear Wheel Width | 2" |
| Static Load Capacity | 100000 lbs. |
| Type | Manual |
| Wheel Material | Hard Rubber |
| Width | 17 5/8" |
| Height (cm) | 114.3 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)