VESTIL SP-TOP-BEAM Steel Trailer Stabilizing Spin Top Beam Jack, 26-11/16 x 23-3/4 x 40 Inch, 40000 lb Lifting Cap, Yellow

Item: AG7ZGU
Model: SP-TOP-BEAM
Check Availability
In Stock

Get it by Tuesday, Mar 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$494.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Trailer Stabilizing Jack
Assembled Depth 26 11/16"
Assembled Height 40"
Assembled Width 23 3/4"
Assembly Assembled
Base Length 16"
Base Width 17 5/8"
Battery Included No
Color Yellow
Color Family Yellow
Features Meets OSHA Regulations When Used With Wheel Chocks
Front Wheel Dia. 4"
Front Wheel Width 1 1/2"
Handle Length 20"
Head Length 6"
Head Width 23 3/4"
Height 40"
Housing Material Steel
Includes Reflective Collar
Length 26.437"
Load Capacity 40000 lbs.
Material Steel
Max. Height 51"
Max. Travel Distance 11"
Mechanism Ratcheting
Min. Height 40"
Number Of Wheels 3
Rear Wheel Dia. 10"
Rear Wheel Width 2"
Static Load Capacity 100000 lbs.
Type Manual
Wheel Dia. 10"
Wheel Width 2"
Width 23 3/4"

Shipping Information

Height (cm) 114.3
Length (cm) 121.92
Width (cm) 101.6
HS Code 8425490000
Country Of Origin US
Weight (kg) 90

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site