-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Lifting Beam |
|---|---|
| Assembled Depth | 36" |
| Assembled Height | 16 9/16" |
| Assembled Width | 3 15/16" |
| Assembly | Assembly Required |
| Attachment Method | Chain Hoist |
| Attachment Type | Chain Hoist |
| Bail Height | 5" |
| Bail Thickness | 3/4" |
| Bail Width | 3" |
| Color | Blue |
| Color Family | Blue |
| Features | Designed To Lift And Move Uneven And Awkward Loads |
| Headroom | 13 7/8" |
|---|---|
| Height | 14" , 16 9/16" |
| Includes | Includes (2) 1 Ton. Swivel Hooks, Spreader Adjusts 21" To 33" |
| Length | 36" |
| Load Capacity | 4000 lbs. |
| Load Weight Capacity | 4000 lbs. |
| Material | Steel |
| Max. Spread | 33" |
| Min. Spread | 21" |
| Number Of Swivel Hook | 2 |
| Swivel Hook Capacity | 1 ton. |
| Usable Bail Width | 3" |
| Width | 3 15/16" , 3.937" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 116.84 |
| Width (cm) | 88.9 |
| HS Code | 8431491090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)