-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Lifting Beam |
|---|---|
| Assembled Depth | 72" |
| Assembled Height | 16 1/4" |
| Assembled Width | 3 9/16" |
| Assembly | Assembly Required |
| Attachment Type | Chain Hoist |
| Bail Height | 5" |
| Bail Thickness | 3/4" |
| Bail Width | 3" |
| Color | Blue |
| Color Family | Blue |
| Features | Designed To Lift And Move Uneven And Awkward Loads |
| Headroom | 12 1/2" |
|---|---|
| Height | 16.312" |
| Includes | Includes (2) 1/2 Ton. Swivel Hooks, Spreader Adjusts 45" To 69" |
| Length | 72" |
| Material | Steel |
| Max. Spread | 69" |
| Min. Spread | 45" |
| Number Of Swivel Hook | 2 |
| Swivel Hook Capacity | 0.5 ton. |
| Usable Bail Width | 3" |
| Width | 3 1/2" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 30.48 |
| HS Code | 8431491090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)