-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Bump |
|---|---|
| Assembled Depth | 120" |
| Assembled Height | 16 1/4" |
| Assembled Width | 3 15/16" |
| Assembly | Assembly Required |
| Attachment Method | Chain Hoist |
| Attachment Type | Chain Hoist |
| Bail Height | 5" |
| Bail Opening Height | 5" |
| Bail Opening Width | 3" |
| Bail Width | 3" |
| Batteries Included | No |
| Capacity | 1000 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | No |
|---|---|
| Features | Designed To Lift And Move Uneven And Awkward Loads |
| Headroom | 12 1/2" |
| Height | 16 1/4" |
| Hook Size | 0.5 ton. |
| Hook Type | Swivel |
| Length | 120" |
| Load Weight Capacity | 1000 lbs. |
| Material | Steel |
| Number Of Hooks | 2 |
| Origin Criterion | B |
| Overall Height | 16 1/4" |
| Overall Length | 120" |
| Upper Bail Thickness | 3/4" |
| Width | 3 15/16" , 4" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 30.48 |
| HS Code | 8431491090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)