VESTIL PAIL-PST Steel Piston Pail Pump 1 Inch Bung 8-5/16 x 2-7/16 x 62-1/2 Inch Silver

Item: AG7WRM
Model: PAIL-PST
Check Availability
In Stock

Get it by Thursday, Feb 26

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hand Operated Drum Pump
Action Type Piston
Assembled Depth 8 5/16"
Assembled Height 62 1/2"
Assembled Width 2 7/16"
Assembly Assembled
Bung Hole Dia. 1"
Color Silver
Color Family Silver
Dispensing Volume 8 oz./stroke
Drum Size 5 gal.
Features Pump Design Quickly Dispenses And Transfers Liquids
Fits Container Size 5 gal.
For Use With Most Liquids
Handle Material Steel
Height 62 1/2"
Hose Included Yes
Hose Length 21 5/8"
Housing Material Stainless Steel
Includes Hose/Tube, Hose Clamp And Collar For 2" Bung
Inlet Size 1"
Length 8 1/3"
Material Steel
Motor Type Hand Pump
Mounting Type Hand Pump
Operation Type Hand Pump
Ounces Per Stroke 8 oz.
Outlet Size 1"
Piston Material Steel
Seal Material Plastic
Self Priming No
Width 2 3/7"

Shipping Information

Height (cm) 5.08
Length (cm) 63.5
Width (cm) 25.4
HS Code 8413810040
Country Of Origin TW
Weight (kg) 1.35

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site