-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Pump |
|---|---|
| Assembled Depth | 9 9/16" |
| Assembled Height | 77 1/2" |
| Assembled Width | 2 3/8" |
| Assembly | Assembly Required |
| Bung Hole Dia. | 2" |
| Color | Silver |
| Color Family | Silver |
| Dispensing Volume | 22 oz./stroke |
| Drum Size | 55 gal. |
| Features | Manual Drum Pump Design For Dispensing And Transferring Liquids |
| Fits Container Size | 55 gal. |
| Grade | Grade 316 |
| Height | 77 1/2" |
|---|---|
| Hose Included | Yes |
| Hose Length | 77 1/2" |
| Housing Material | Stainless Steel |
| Length | 9 5/9" |
| Material | Stainless Steel |
| Motor Type | Lever ACtion Pump |
| Mounting Type | Bung |
| Operation Type | Hand Pump |
| Ounces Per Stroke | 16 oz. |
| Rod Material | Stainless Steel |
| Self Priming | No |
| Width | 2 3/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 109.22 |
| Width (cm) | 10.16 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)