VESTIL LDP-POLY Polypropylene Bung Drum Pump Lever Action 2 Inch Blue

Item: AG7VKG
Model: LDP-POLY
Cross Ref: 44RK34
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$83.11
10% off
$74.80 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Drum Pump
Accessory Type Drum Pump Lever Action Poly, 2" Bung
Assembled Depth 19 7/8"
Assembled Height 44"
Assembled Width 3 1/8"
Assembly Assembly Required
Bung Hole Dia. 2"
Color Blue
Color Family Blue
Dispensing Volume 12 oz./stroke
Drum Size 55 gal.
Features Designed For Dispensing And Transferring Liquids
Fits Container Size 55 gal.
Height 44"
Hose Included Yes
Hose Length 44"
Housing Material Polypropylene
Length 19 7/8"
Material Polypropylene
Motor Type Lever ACtion Pump
Mounting Type Bung
Operation Type Manual Lever Action
Ounces Per Stroke 12 oz.
Pipe Extension 25"
Rod Material Steel
Self Priming No
Width 3 1/8"

Shipping Information

Height (cm) 10.16
Length (cm) 38.1
Width (cm) 15.24
HS Code 8413810040
Country Of Origin TW
Weight (kg) 1.8

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site