-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Drum Pump |
|---|---|
| Assembled Depth | 15" |
| Assembled Height | 38" |
| Assembled Width | 3 1/2" |
| Assembly | Assembly Required |
| Bung Hole Dia. | 2" |
| Color | White |
| Color Family | White |
| Dispensing Volume | 12 oz./stroke |
| Drum Size | 55 gal. |
| Features | Smooth Surface For Simple Cleaning |
| Fits Container Size | 55 gal. |
| Height | 38" |
| Hose Included | Yes |
| Hose Length | 38" |
|---|---|
| Housing Material | PTFE |
| Inlet Size | 2" |
| Length | 15" |
| Material | PTFE |
| Motor Type | Lever ACtion Pump |
| Mounting Type | Bung |
| Operation Type | Manual Lever Action |
| Ounces Per Stroke | 12 oz. |
| Outlet Size | 2" |
| Piston Material | Stainless Steel |
| Self Priming | No |
| Width | 3 1/2" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 15.24 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)