-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Tank Ladder |
|---|---|
| Anchor Bolt Dia. | Not Rated |
| Assembled Depth | 12 5/16" |
| Assembled Height | 120" |
| Assembled Width | 14" |
| Assembly | Assembly Required |
| Capacity | 300 lbs. |
| Color | Blue |
| Color Family | Blue |
| Distance Between Steps | 10 3/4" |
| Duty Rating | 300 lbs. |
| Extends Into Tank | 6.312" |
| Features | Unique Modular Design Work Great For Inspecting Storage Tanks |
| Finish | Powder Coated |
| Includes | Extension Into Tank 6 5/16" |
| Item - Straight Ladders | Storage Tank Ladder |
|---|---|
| Load Capacity | 300 lbs. |
| Material | Steel |
| Number Of Rungs | 10 |
| Number Of Steps | 10 |
| Overall Depth | 12" |
| Overall Height | 120" |
| Overall Width | 14" |
| Rung Dia. | 1" |
| Rung Shape | Round |
| Rung Width | 13" |
| Rung/step Spacing | 12" |
| Shape | Round |
| Step Depth | 4" |
| Step Width | 13" |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 63.5 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 57.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)