-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Follower |
|---|---|
| Agency Compliance | ABMA |
| Bearing Material | Carbon Steel |
| Bearing Type | Needle Roller,Unsealed |
| Bore Dia. | 0.75" |
| Dynamic Load Capacity | 7870 Lb. |
| Number Of Bearings | Single Row |
| Roller Dia. | 2.75" |
|---|---|
| Roller Material | Carbon Steel |
| Roller Width | 1.5" |
| Static Load Capacity | 15870 Lb. |
| Stud Material | Carbon Steel |
| Type | Yoke |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 7.87 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)