-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Tank Ladder |
|---|---|
| Anchor Bolt Dia. | Not Rated |
| Ansi Duty Rating | Type IA |
| Assembled Depth | 12 3/8" |
| Assembled Height | 180" |
| Assembled Width | 14" |
| Assembly | Assembly Required |
| Capacity | 300 lbs. |
| Color | Blue |
| Color Family | Blue |
| Distance Between Steps | 10 3/4" |
| Duty Rating | 300 lbs. |
| Extends Into Tank | 6.312" |
| Features | Unique Modular Design Work Great For Inspecting Storage Tanks |
| Finish | Blue Powder Coated |
| Hook Length | 6.3" |
| Includes | Extension Into Tank 6 5/16" |
| Item - Straight Ladders | Storage Tank Ladder |
| Ladder Height | 15 ft. |
| Ladder Material | Steel |
| Ladder Size | 15 ft. |
| Ladder Type | Storage Tank Ladder |
|---|---|
| Load Capacity | 300 lbs. |
| Material | Steel |
| Max Reach Height | 17.6 ft. |
| Max Standing Height | 11 ft. |
| Number Of Rungs | 15 |
| Number Of Sections | 1 |
| Number Of Steps | 15 |
| Overall Depth | 12 3/8" |
| Overall Width | 14" |
| Rung Dia. | 1" |
| Rung Shape | Round |
| Rung Type | Round |
| Rung Width | 13" |
| Rung/step Spacing | 12" |
| Shape | Round |
| Standards | Osha Compliant |
| Step Depth | 4" |
| Step Width | 13" |
| Top-to-bottom Rung Height | 15 ft. |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 83.82 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 66.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)