-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Elevating Table |
|---|---|
| Assembled Depth | 43 5/16" |
| Assembled Height | 51 1/2" |
| Assembled Width | 30 3/8" |
| Assembly | Assembly Required |
| Capacity | 840 lbs. |
| Caster Material | Polyurethane |
| Caster Width | 2" |
| Color | Blue |
| Color Family | Blue |
| Features | Designed To Automatically Raise Or Lower In Order To Keep Material At An Ergonomic Work Height |
| Frame Material | Steel |
| Front Caster Material | Mold On Rubber |
| Handle Height | 44 1/2" |
| Height | 51 3/8" |
| Includes | Includes (2) Rigid 2" Wide Casters, (2) Swivel Casters With Brakes 2" Wide, And (1) 44 1/2" Height Handle |
|---|---|
| Length | 42.937" |
| Lowered Height | 15" |
| Material | Steel |
| Max. Platform Height | 38" |
| Min. Platform Height | 15" |
| No. Of Caster | 4 |
| Platform Length | 30" |
| Platform Width | 30" |
| Power Source | Manual |
| Raised Height | 38" |
| Rear Caster Dia. | 4" |
| Rear Caster Material | Mold On Rubber |
| Width | 30 1/2" |
| Height (cm) | 134.62 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 201.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)