-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Elevating Table |
|---|---|
| Assembled Depth | 32 3/8" |
| Assembled Height | 37 3/4" |
| Assembled Width | 21" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Capacity | 230 lbs. |
| Caster Dia. | 4" |
| Caster Material | Polyurethane |
| Caster Width | 1 1/4" |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Designed To Automatically Raise Or Lower In Order To Keep Material At An Ergonomic Work Height |
| Frame Material | Steel |
| Front Caster Dia. | 4" |
| Front Caster Material | Poly On Poly |
| Front Wheel Dia. | 4" |
| Front Wheel Material | Poly On Poly |
| Handle Height | 37 3/4" |
| Height | 40" |
| Includes | Includes (2) Rigid 1 1/4" Wide Casters, (2) Swivel Casters With Brakes 1 1/4" Wide, And (1) 37 3/4" Height Handle |
|---|---|
| Length | 33 1/2" |
| Lowered Height | 11" |
| Material | Steel |
| Max. Platform Height | 33" |
| Maximum Platform Height | 33" |
| Min. Platform Height | 11" |
| No. Of Caster | 4 |
| No. Of Casters/wheels | 4 |
| Origin Criterion | B |
| Overall Height | 37 3/4" |
| Overall Length | 32 3/8" |
| Overall Width | 21" |
| Platform Length | 20" |
| Platform Width | 20" |
| Power Source | Manual |
| Raised Height | 33" |
| Rear Caster Dia. | 4" |
| Rear Caster Material | Poly On Poly |
| Rear Wheel Dia. | 4" |
| Rear Wheel Material | Poly On Poly |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 75.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)