-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Elevating Table |
|---|---|
| Assembled Depth | 37 7/16" |
| Assembled Height | 51 1/2" |
| Assembled Width | 24 3/8" |
| Assembly | Assembly Required |
| Capacity | 1120 lbs. |
| Caster Dia. | 4" |
| Caster Material | Polyurethane |
| Caster Width | 2" |
| Color | Blue |
| Color Family | Blue |
| Features | Designed To Automatically Raise Or Lower To Keep Material At An Ergonomic Work Height |
|---|---|
| Handle Height | 44 1/2" |
| Height | 51 3/8" |
| Length | 36.937" |
| Lowered Height | 15" |
| Material | Steel |
| No. Of Caster | 4 |
| Platform Length | 24" |
| Power Source | Manual |
| Raised Height | 38" |
| Height (cm) | 132.08 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 149.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)