-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Drum Lifter And Transporter |
|---|---|
| Assembled Depth | 57" |
| Assembled Height | 85" |
| Assembled Width | 31" |
| Assembly | Assembled |
| Capacity | 550 lbs. |
| Caster Lock | No |
| Caster Material | Nylon |
| Color Family | Black, Yellow |
| Depth | 57" |
| Drum Dia. | 24" |
| Drum Material | Fiber, Steel |
| Drum Size | 55 gal. |
| Features | Unique Design Works With 55 Gallon Drums |
| Front Caster Dia. | 7" |
| Front Caster Width | 2" |
| Height | 88" |
|---|---|
| Leg Type | Fixed |
| Length | 61" |
| Lift Height | 67" |
| Lift Pressure | 70 psi to 90 psi |
| Material | Steel |
| Number Of Casters | 4 |
| Operation Type | Air Power |
| Power Source | Pneumatic |
| Rear Caster Dia. | 7" |
| Rear Caster Width | 2" |
| Rotation | 360° |
| Rotation Type | Manual Hand Crank |
| Vertical Raised Height | 62" |
| Width | 36 1/4" |
| Height (cm) | 233.68 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 300.15 |
These drum lifters / transporters can lift drums / pails up to a height of 62 inches.
The achievable horizontal dump height is 67 inches from the floor to the drum's bottom.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)