-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Drum Lifter And Transporter |
|---|---|
| Assembled Depth | 61" |
| Assembled Height | 88" |
| Assembled Width | 36 1/4" |
| Assembly | Assembled |
| Batteries Included | Yes |
| Capacity | 550 lbs. |
| Caster Dia. | 7" |
| Caster Lock | No |
| Caster Material | Mold On Rubber |
| Caster Width | 2" |
| Color Family | Black, Yellow |
| Depth | 61" |
| Drum Dia. | 24" |
| Drum Material | Fiber, Steel |
| Drum Size | 55 gal. |
| Features | Unique Design Works With 55 Gallon Drums |
| Front Caster Dia. | 7" |
|---|---|
| Front Caster Width | 2" |
| Height | 88" |
| Includes | Battery Charger |
| Leg Type | Fixed |
| Length | 61" |
| Lift Height | 62" |
| Material | Steel |
| Number Of Batteries | 2 |
| Number Of Casters | 4 |
| Power Source | Electric Cordless |
| Rear Caster Dia. | 7" |
| Rear Caster Width | 2" |
| Rotation | 360° |
| Vertical Raised Height | 62" |
| Voltage | 24V |
| Width | 36 1/4" |
| Height (cm) | 228.6 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 338.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)