-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap Lock Three Prong Knob |
|---|---|
| Base Height | 0.49" |
| Color | Black |
| Diameter | 2" |
| Hole Type | Hex |
| Knob Color | Black |
| Knob Diameter | 2" |
| Knob Material | Plastic |
| Knob Type | 3 Point |
| Length | 1 1/8" |
|---|---|
| Material | Plastic |
| Measurement System | Metric |
| Mounting Type | Hex Hole For Bolts, Cap Screws, Nuts |
| Overall Height | 1 1/25" |
| Style | Snap Lock Three Prong |
| Tap Type | Through Hole |
| Thread Material | Plastic |
| Thread Size | M6 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)