-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Truck |
|---|---|
| Application | For Use At Construction Sites, Gravel Pits, Nurseries |
| Assembled Depth | 63" |
| Assembled Height | 51" |
| Assembled Width | 65" |
| Assembly | Assembled |
| Assembly Required | No |
| Batteries Included | No |
| Caster Type | Pneumatic |
| Certification Indicator | No |
| Color | Yellow |
| Color Family | Yellow |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 63" |
| Features | Three Position Handle Makes Operation Easy |
| Fork Height | 2" |
| Fork Height Lowered | 3 1/8" |
| Fork Length | 48" |
| Fork Lowered Height | 3" |
| Fork Saddle Width | 48" |
| Fork Thickness | 2" |
| Fork Width | 4" |
| Frame Material | Steel |
|---|---|
| Front Caster Dia. | 16" |
| Fully Welded Frame | Yes |
| Handle Length | 30" |
| Handle Material | Steel |
| Height | 51" |
| Inside Straddle | 48" |
| Length | 63" |
| Load Capacity | 2000 lbs. |
| Load Center | 24" |
| Lowered Height | 3" |
| Material | Steel |
| Max. Adjustable Fork Width | 26" |
| Max. Lift Height | 9" |
| Min. Adjustable Fork Width | 9 1/2" |
| Origin Criterion | No |
| Power Source | Hand |
| Rear Caster Dia. | 10" |
| Weight Capacity | 2000 lbs. |
| Wheel Type | Pneumatic |
| Width | 65" |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 162.56 |
| HS Code | 8427900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 147.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)