-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Truck |
|---|---|
| Capacity | 2000 lbs. |
| Caster Type | Pneumatic |
| Color | Yellow |
| Construction | Steel |
| Depth | 49" |
| Fork Height | 2" |
| Fork Height Lowered | 3" |
| Fork Height Raised | 9" |
| Fork Length | 32" |
| Fork Saddle Width | 48" |
| Fork Thickness | 2" |
| Fork Width | 4" |
| Front Caster Dia. | 16" |
| Fully Welded Frame | Yes |
| Handle | Lever Action |
| Handle Length | 32" |
| Handle Material | Steel |
| Height | 51" |
| Inside Straddle | 48" |
| Length | 49" |
| Lifting Height Max. | 9" |
| Lifting Height Min. | 3" |
| Load Capacity | 2000 lb. |
|---|---|
| Load Center | 12" |
| Lowered Height | 3" |
| Main Wheel Size | 10-1/2" |
| Material | Steel |
| Max. Adjustable Fork Width | 26" |
| Max. Travel Distance | 6" |
| Max. Width Between Forks | 18" |
| Min. Adjustable Fork Width | 9 1/2" |
| Min. Width Between Forks | 1 1/2" |
| Operation | Hand Pump |
| Outside Straddle | 64" |
| Overall Length | 49" |
| Overall Width | 66" |
| Power Source | Hand |
| Raised Height | 9" |
| Rear Caster Dia. | 10" |
| Recommended Tire Pressure | 36 psi Front, 30 psi Back |
| Roller Dia. | 16" |
| Wheel Material | Pneumatic |
| Width | 63.75" |
| Width Across Forks | 9-1/2 to 26" |
| Width Between Forks | 1-1/2 to 18" |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 162.56 |
| HS Code | 8427900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 147.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)