-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Truck |
|---|---|
| Application | Moving Heavy Loads Over Rough Terrain |
| Assembled Depth | 75 1/16" |
| Assembled Height | 45 3/8" |
| Assembled Width | 79" |
| Assembly | Assembled |
| Assembly Required | No |
| Batteries Included | No |
| Caster Material | Foam Filled |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 75 1/16" , 75.062" |
| Drive Caster Dia. | 18" |
| Drive Caster Width | 8 1/2" |
| Engine Size | 190 cc |
| Features | Three Position Handle Makes Operation Easy |
| Fork Height Lowered | 3" |
| Fork Length | 36" |
| Fork Lowered Height | 3" |
| Fork Saddle Width | 52" |
| Fork Thickness | 2" |
| Fork Width | 4" |
| Frame Material | Steel |
| Fully Welded Frame | Yes |
|---|---|
| Handle Length | 30" |
| Handle Material | Steel |
| Handle Type | Pump |
| Height | 45 3/8" , 48" |
| Length | 78" |
| Load Capacity | 4000 lbs. |
| Load Center | 18" |
| Lowered Height | 3" |
| Material | Steel |
| Max. Adjustable Fork Width | 36" |
| Max. Fork Adjustment | 36" |
| Max. Lift Height | 12" |
| Min. Fork Adjustment | 8" |
| Origin Criterion | B |
| Power Source | Gas |
| Raised Height | 12" |
| Steer Caster Size | 13" |
| Steering Arc Angle | 150° |
| Steering Caster Width | 4" |
| Straddle Width | 52" |
| Weight Capacity | 4000 lbs. |
| Wheel Material | Foam Filled Pneumatic |
| Width | 79" |
| Height (cm) | 134.62 |
|---|---|
| Length (cm) | 203.2 |
| Width (cm) | 203.2 |
| HS Code | 8427208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 623.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)