-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 120 SCFM |
| Air Consumption (maximum) | 120 SCFM |
| Air Inlet | 1/2" FNPT |
| Air Intake Connection Size | 1/2" |
| Air Intake Pressure (maximum) | 100 psi |
| Ball Material | Santoprene |
| Body Material | Polypropylene |
| Center Section Material | Aluminum |
| Check Seat Material | Polypropylene |
| Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water |
| Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water, Sodium Hydroxide 10% |
| Connection Style | Flange |
| Connection Type | NPTF |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Feet Of Head (maximum) | 260 ft. |
| Flow Rate (maximum) | 177 GPM |
| Flow Rate @ 10 Psi | Not Applicable |
| Flow Rate @ 100 Psi | 145.2 GPM |
| Flow Rate @ 120 Psi | Not Applicable |
| Flow Rate @ 15 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 86.2 GPM |
| Flow Rate @ 30 Psi | Not Applicable |
| Flow Rate @ 40 Psi | 108.8 GPM |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | 123.4 GPM |
| Flow Rate @ 70 Psi | Not Applicable |
| Flow Rate @ 80 Psi | 138 GPM |
| Flow Rate @ 90 Psi | Not Applicable |
| Fluid Intake Connection | 2" Flange |
| Fluid Outlet Connection | 2" Flange |
| For Use With Potable Systems | No |
| Height | 30 1/4" |
| Housing Material | Polypropylene |
| Inlet Size | 2" |
| Inlet Type | FNPT |
| Inlet/outlet Size | 2" |
| Length | 12 7/64" |
| Manifold Connection | Single Port |
| Manifold Connection Type | Flange |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Max. Dia. Solids | 1/4" |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 177 GPM |
| Max. Ft. | 260 ft. |
| Max. Media Temp. | 175°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 1/4" |
| Max. Temp. | 175°F |
| Media Discharge Connection Size | 2" |
| Media Discharge Connection Type | Flange |
| Media Discharge Location | Side, Top |
| Media Intake Connection Size | 2" |
| Media Intake Connection Type | Flange |
| Media Intake Location | Bottom, Side |
| Non-wetted Housing Material | Aluminum |
| Operating Pressure (maximum) | 100 psi |
| Operation Type | Air Operated |
| Outlet Size | 2" |
| Overall Height | 30.3" |
| Overall Length | 12 3/5" |
| Overall Width | 19.9" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Pump Operation Type | Air |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 16 ft. |
| Self Priming Wet | 32 ft. |
| Self-priming Dry | 16 ft. |
| Self-priming Wet | 32 ft. |
| Series | E2 Series |
| Series Family | E2 |
| Solid Diameter (maximum) | 1/4" |
| Valve Material | Santoprene |
| Valve Type | Ball |
| Wetted Housing Material | Polypropylene |
| Width | 19 53/64" |
| Standards | CE CERTIFIED, EAC |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 81.28 |
| HS Code | 8413500050 |
|---|---|
| Weight (kg) | 30.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)