-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 50 SCFM |
| Air Consumption (maximum) | 50 SCFM |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Intake Connection Size | 3/8" |
| Air Intake Pressure (maximum) | 125 psi |
| Ball Material | Buna N |
| Body Material | Stainless Steel |
| Center Section Material | Aluminum |
| Check Seat Material | Stainless Steel |
| Chemical Compatibility | Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water |
| Compatible Chemicals | Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water |
| Diaphragm Material | Buna N |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Feet Of Head (maximum) | 320 ft. |
| Flow Rate (maximum) | 49 GPM |
| Flow Rate @ 10 Psi | Not Applicable |
| Flow Rate @ 100 Psi | 48.2 GPM |
| Flow Rate @ 120 Psi | Not Applicable |
| Flow Rate @ 15 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 26.5 GPM |
| Flow Rate @ 30 Psi | Not Applicable |
| Flow Rate @ 40 Psi | 36.4 GPM |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | 40.8 GPM |
| Flow Rate @ 70 Psi | Not Applicable |
| Flow Rate @ 80 Psi | 45.4 GPM |
| Flow Rate @ 90 Psi | Not Applicable |
| Fluid Discharge Connection Size | 1" |
| Fluid Discharge Connection Type | NPT |
| Fluid Intake Connection | 1" |
| Fluid Intake Connection Type | NPT |
| For Use With Potable Systems | No |
| Height | 14 35/64" |
| Housing Material | Stainless Steel |
| Housing Material Grade | Grade 316 |
| Inlet Size | 1" |
| Inlet/outlet Size | 1" |
| Length | 9 21/64" |
| Manifold Connection | Single Port |
|---|---|
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 1 yr. |
| Max. Dia. Solids | 1/8" |
| Max. Discharge Pressure | 125 psi |
| Max. Flow Rate | 49 GPM |
| Max. Ft. | 320 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 125 psi |
| Max. Solid Dia. | 0.13" |
| Max. Temp. | 180°F |
| Media Discharge Connection Size | 1" |
| Media Discharge Location | Center, Top |
| Media Intake Connection Size | 1" |
| Media Intake Location | Bottom, Center |
| Non-wetted Housing Material | Aluminum |
| Operating Pressure (maximum) | 125 psi |
| Operation Type | Air Operated |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 14 1/2" |
| Overall Length | 9.1" |
| Overall Width | 10 4/5" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Pump Operation Type | Air |
| Rated Air Pressure | 125 psi |
| Self Priming | Yes |
| Self Priming Dry | 16 ft. |
| Self Priming Wet | 31 ft. |
| Self-priming Dry | 16 ft. |
| Self-priming Wet | 31 ft. |
| Series | E1 Series |
| Series Family | E1 |
| Solid Diameter (maximum) | 0.13" |
| Valve Material | Buna N |
| Valve Type | Ball |
| Width | 10 23/32" |
| Standards | ATEX, EN ISO 80079-36: 2016, EN ISO 80079-37: 2016, EN60079-25: 2010 |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 40.64 |
| HS Code | 8413500050 |
|---|---|
| Weight (kg) | 17.7075 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)