-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Identification Cable Tie |
|---|---|
| Actual Length | 14.19" |
| Band Closure | Steel Nose |
| Band Width | 4.8 mm |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Halogen-Free |
| Cable Tie Style | With ID Tag |
| Color | Natural |
| Color - Cable Tie | Natural |
| Colour | Natural Colour |
| Design | Identification Cross Section |
| Duty | Standard |
| Features | Halogen Free |
| Flame Retardant | No |
| Indoor/outdoor | Indoor |
| Length | 14 1/5" |
| Locking Style | Stainless Steel Barb |
| Marking Pad Direction | Parallel To Tie |
| Marking Pad Orientation | Parallel To Tie |
| Marking Pad Size | 2 1/4" x 1/2" |
| Material | Nylon |
|---|---|
| Max. Bundle Dia. | 4.01" |
| Max. Bundle Diameter | 102 mm |
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
| Min. Holding Force | 220N |
| Min. Temp. Rating | -76°F |
| Nominal Length | 14 1/2" |
| Nominal Max. Bundle Dia. | 4" |
| Number Of Straps | 1 |
| Outdoor Use | No |
| Surface Protection | Untreated |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Text Strip | Adjacent To Bundle |
| Thickness | 0.05" |
| Tie Thickness | 0.05" |
| Tool Code | A/B |
| Ul Type | 21S |
| Width | 0.19" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 12.7 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)