-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | CSA 62275 TYPE 2, 21S, EN 62275, MIL-SPEC MS3368-1-9, UL 62275, UL E49405 |
|---|
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 25.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.224 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)