-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Identification Cable Tie |
|---|---|
| Actual Length | 4" |
| Band Closure | Steel Nose |
| Band Width | 2.3 mm |
| Basic Material | Nylon |
| Cable Tie Properties | Halogen-Free, Weather Resistant |
| Color | Natural |
| Color - Cable Tie | Natural |
| Colour | Natural Colour |
| Design | Stainless Steel Barb |
| Duty | Miniature |
| Flame Retardant | No |
| Indoor/outdoor | Indoor |
| Length | 4" |
| Marking Pad Direction | Perpendicular To Tie |
| Max. Bundle Dia. | 5/8" |
| Max. Bundle Diameter | 16 mm |
|---|---|
| Metal Detectable | No |
| Min. Holding Force | 80N |
| Nominal Length | 4" |
| Number Of Straps | 1 |
| Outdoor Use | No |
| Plenum Rated | Yes |
| Surface Protection | Untreated |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 18 lbs. |
| Tensile Strength - Cable Tie | 18 lbs. |
| Text Strip | Adjacent To Bundle |
| Thickness | 0.03" |
| Tie Thickness | 1/25" |
| Tool Code | A |
| Ul Type | Type 21 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 16.51 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)