-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Average Life | 500 hrs. |
| Bearing Type | Ball |
| Blower Stages | 2 |
| Body Dia. | 5.7" |
| Cfm @ 2-in. Orifice | 77 CFM |
| Discharge | Tangential |
| Duty Cycle | Intermittent |
| Flow Class | Standard Flow |
| Frame | Non-Standard |
| Frame Size | 5.7" |
| Full Load Amps | 14.9A |
| Inlet Tube Dia. | 1 7/8" |
| Insulation Class | Class A |
| Max. Air Watts | 163 W |
| Max. Ambient Temp. | 40°C |
| Max. Amps | 15.1A |
| Motor Application | Universal Ac, Dc Motor |
| Motor Bearings | Ball |
| Motor Design | Universal AC/DC |
| Motor Enclosure Design | Open |
|---|---|
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Lug |
| Motor Type | Traditional Lamb |
| Motor/blower Type | Bypass |
| Mounting Bracket Material | Aluminum |
| Mounting Brackets | Thermoset |
| Nameplate Rpm | 18475 RPM |
| No. Of Speeds | 1 |
| Overall Height | 6 15/16" |
| Overall Length | 6 15/16" |
| Phase | 1 |
| Power Level | 550 W |
| Replacement Brush Kit | 833423-69 |
| Replacement Brushes | Mfr. No. 33423-19 |
| Speed Control | Not Applicable |
| Standards | Ul Recognized, Category Prgy2 (E47185) |
| Thermal Protection | Not Applicable |
| Vacuum Rating | 62.8 |
| Voltage | 36V DC |
| Motor Thermal Protection | None |
| Height (cm) | 17.62 |
|---|---|
| Length (cm) | 17.62 |
| Width (cm) | 19.24 |
| HS Code | 8501204000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)