-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Tight Connector |
|---|---|
| Air Flow Rate | 5400-7000 CFM |
| Body Color | Gray |
| Body Material | Nylon |
| Box Connection | 1" MNPT |
| Bushing Material | Neoprene |
| Collar Material | Nylon |
| Color | Brown |
| Compatible Conduit Trade Size | 1" |
| Compatible Conduit Type | Liquid Tight Cord Connector |
| Conduit Size | 1" |
| Connection Orientation | Straight |
| Connector Type | Straight |
| Cooling Capacity | 0 sq. ft. to 2200 sq. ft. |
| Cord Dia. Range | 0.5" to 0.63" |
| Cord Diameter Range | 1/2" to 0.63" |
| Discharge | Side |
| Drive | Without |
| Duct Opening Width | 19 3/4" |
| Environmental Rating | Hazardous Locations, Not Flammable |
| Fill Type | Manual Fill |
| Finish | Electrostatically Applied Polyester Powder Coated |
| For Maximum Cable Od | 0.63" |
| For Minimum Cable Od | 0.5" |
| For Use With | Kellems Wire Management |
| Form Size | F4 |
| Grommet Color Code | Brown |
| Hazardous Location Rating | Class I, Division 2, Class II, Division 1 And 2, Class III, Division 1 And 2 |
| Height | 34 5/8" |
|---|---|
| Hub Size | 1" |
| Insulated | Yes |
| Ip Rating | IP66 |
| Length | 2 35/64" |
| Length - Box To End Of Connector | 1 3/4" |
| Liquid-tight | Yes |
| Material | Nylon |
| Material - External Strain Relief | No External Strain Relief |
| Maximum Operating Temperature | 225°F |
| Media Type | Rigid |
| Minimum Operating Temperature | -30°F |
| Motor Hp | 1/2 hp, 3/4 hp, 1 hp |
| Nema Rating | NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Number Of Cords | 1 |
| Operating Weight | 300 lbs. |
| Overall Length | 2 1/2" |
| Power Cord Length | 8 ft. |
| Pump Voltage | 115V |
| Resistance Properties | Corrosion Resistant |
| Speed | 1, 2 |
| Standards | Csa Lr27378, Ul E54218(M) |
| Strain Relief Type | No External Strain Relief |
| Thread Gender | Male |
| Thread Type | NPT |
| Water Capacity | 9 gal. |
| Width | 42" |
| Height (cm) | 6.22 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 4.78 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)