-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Tight Connector |
|---|---|
| Body Color | Gray |
| Body Material | Nylon |
| Box Connection | 3/8" MNPT |
| Bushing Material | Neoprene |
| Collar Material | Nylon |
| Color | White |
| Compatible Conduit Trade Size | 3/8" |
| Compatible Conduit Type | Liquid Tight Cord Connector |
| Conduit Size | 3/8" |
| Connection Orientation | Straight |
| Connector Type | Straight |
| Cord Dia. Range | 0.25" to 0.38" |
| Environmental Rating | Hazardous Locations, Not Flammable |
| For Maximum Cable Od | 0.38" |
| For Minimum Cable Od | 0.31" |
| For Use With | Kellems Wire Management |
| Form Size | F1 |
| Grommet Color Code | White |
| Hazardous Location Rating | Class I, Division 2, Class II, Division 1 And 2, Class III, Division 1 And 2 |
|---|---|
| Hub Size | 3/8" |
| Insulated | Yes |
| Ip Rating | IP66 |
| Length | 1 17/32" |
| Length - Box To End Of Connector | 1 1/8" |
| Liquid-tight | Yes |
| Material | Nylon |
| Material - External Strain Relief | No External Strain Relief |
| Maximum Operating Temperature | 225°F |
| Minimum Operating Temperature | -30°F |
| Nema Rating | NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Number Of Cords | 1 |
| Overall Length | 1 9/16" |
| Resistance Properties | Corrosion Resistant |
| Standards | Csa Lr27378, Ul E54218(M) |
| Strain Relief Type | No External Strain Relief |
| Thread Gender | Male |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.97 |
| Width (cm) | 5.08 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)