-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Average Life | 1500 hrs. |
| Bearing Type | Ball |
| Blower Stages | 1 |
| Body Dia. | 8 2/5" |
| Cfm @ 2-in. Orifice | 91 CFM |
| Discharge | Tangential |
| Duty Cycle | Intermittent |
| Flow Class | HIGH PERFORMANCE |
| Frame Size | 8.4" |
| Full Load Amps | 16.6A |
| Insulation Class | Class A |
| Max. Air Watts | 210 W |
| Max. Ambient Temp. | 40°C |
| Max. Amps | 16.6A |
| Motor Application | Universal Ac, Dc Motor |
| Motor Bearings | Ball |
| Motor Design | Universal AC/DC |
| Motor Enclosure Design | Open |
|---|---|
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Lug |
| Motor Type | 8.4 Premier Platform |
| Motor/blower Type | Bypass |
| Mounting Bracket Material | Aluminum |
| Mounting Brackets | Aluminum |
| No. Of Speeds | 1 |
| Nominal Efficiency | 45% |
| Overall Height | 6" |
| Power Level | 425 W |
| Replacement Brush Kit | 833490-59 |
| Replacement Brushes | Mfr. No. 33490-9 |
| Speed Control | Not Applicable |
| Standards | Ul Recognized (E47185) |
| Thermal Protection | Not Applicable |
| Vacuum (h2o Sealed) | 41 |
| Vacuum Rating | 41 |
| Voltage | 24V DC |
| Motor Thermal Protection | None |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 21.34 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)