-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Cable Tie |
|---|---|
| Actual Length | 7.3" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Halogen Free, Plenum Rated, UV Light Resistant, Weather Resistant |
| Cable Tie Style | Standard |
| Color | Black |
| Color - Cable Tie | Black |
| Design | Stainless Steel Barb |
| Design - Cable Tie | Standard |
| Duty | Standard |
| Flame Retardant | No |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 7.3" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 1.89" |
| Max. Temp. Rating | 185°F |
|---|---|
| Metal Detectable | No |
| Min. Temp. Rating | -76°F |
| Nominal Length | 7 1/2" |
| Nominal Max. Bundle Dia. | 1 3/4" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Resists | Weather |
| Temp. Range | -76°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 1/25" |
| Tool Code | A/B |
| Ul Type | 2, 21S |
| Width | 0.18" |
| Standards | CSA 62275 TYPE 2, 21S, EN 62275, UL 62275, UL E49405 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 24.13 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)