-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Cable Tie |
|---|---|
| Actual Length | 14" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Tie Duty | Miniature |
| Cable Tie Properties | Halogen Free, Plenum Rated, UV Light Resistant, Weather Resistant |
| Cable Tie Style | Standard |
| Color | Black |
| Color - Cable Tie | Black |
| Design | Dual Lock |
| Design - Cable Tie | Standard |
| Duty | Miniature |
| Flame Retardant | No |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 14" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 4" |
|---|---|
| Max. Temp. Rating | 220°F |
| Metal Detectable | No |
| Min. Temp. Rating | -76°F |
| Nominal Length | 14" |
| Nominal Max. Bundle Dia. | 4" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 18 lbs. |
| Tensile Strength - Cable Tie | 18 lbs. |
| Thickness | 0.03" |
| Tool Code | A |
| Ul Type | Type 21 |
| Width | 0.09" |
| Standards | AH-2 PLENUM, CSA 62275 TYPE 2, 21S, EN 62275, UL 62275 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 8.38 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)