-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Support with Bearing |
|---|---|
| Bearing Material | Steel |
| Bearing Outside Dia. | 1 3/4" |
| Bearing Type | Ball Bearing |
| Bearing Width | 1/2" |
| Bore Dia. | 3/4" |
| Compatible Manufacturer Model Number | Not Applicable |
| Compatible With Brand | Dayton |
| Compatible With Grainger Part Number | 5NRC7 |
| Compatible With Series | Not Applicable |
| Finish | Galvanized |
| Fits Brand | Dayton |
|---|---|
| For Max. Hp | 1 1/2 hp |
| For Nominal Shaft Dia. | 3/4" |
| For Use With | Blowers |
| Includes | Self-Aligning Ball Bearing |
| Includes Bearing Support | Yes |
| Isolator Outside Dia. | 2" |
| Maximum Operating Speed | 6500 RPM |
| Maximum Temperature | 80°C |
| Minimum Temperature | -20°C |
| Product Type | Bearing Bracket Assembly |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)